Standard base

Article no.: 942935
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 27×36 U
Height 50 mm
Width 565 mm
Depth 695 mm
Width in units 27 E
Depth in units 36 E
Removable rear fascia no
Removable front fascia no
Base recess compared to the body, in mm 30 mm
Type of product Fitted base

Identification numbers & Classifications

Article number 942935
EAN / GTIN 4045197281890

Description

Version:

Made of sheet metal, standard base 50 mm high,, set back 30 mm from the front.

Suitable for:

Tool cabinets No. 942906; 942941; 942951.

Colour:

Light grey RAL 7035, powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart