{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable width × usable depth in G | 36×36 U | |
Width | 717 mm | |
Depth | 725 mm | |
Width in units | 36 E | |
Depth in units | 36 E | |
Thickness | 3 mm | |
suitable for drawer in units | 36×36 E | |
Material | Rubber | |
Surface | Grooves | |
Colour | black | |
Type of product | Ribbed rubber mat |
Article number | 943070 | |
EAN / GTIN | 2050001936004 | |
Manufacturer number | 943070 |