This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Perforated panel single-sided

Article no.: 942015
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Perforated panel with □ 9×9 mm holes at 37 mm pitch. For mounting hooks, brackets and perforated panel accessories on one side, these can be found in Group 95. Usable dimension for hooks when fitted in No. 942002 250 mm / 40 mm, optionally 135 mm / 135 mm. When fitted in No. 942004, 75 mm / 40 mm, cannot be fitted centrally.

Colour:

RAL 7035 light grey powder coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart