{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Drawer usable width × usable depth in G | 54×27 units | |
Width | 1,024 mm | |
Depth | 572 mm | |
Width in units | 54 E | |
Depth in units | 27 E | |
Thickness | 15 mm | |
Material of cover plate | Laminated wood | |
Type of product | Cover plate |
Article number | 943240 | |
EAN / GTIN | 2050000982477 | |
Manufacturer number | 943240 |