{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 54×27 U | |
Height | 100 mm | |
Width | 1,024 mm | |
Depth | 542 mm | |
Width in units | 54 E | |
Depth in units | 27 E | |
Removable rear fascia | yes | |
Removable front fascia | yes | |
Type of product | Fitted base |
Article number | 943285 | |
EAN / GTIN | 4045197282330 |