Storage shelf, add-on rack Depth 600 mm

Article no.: 990550
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanized

Description

Version:

T-profile frames and storage shelves galvanised. Available with a maximum bay load capacity of 250 kg per shelf. Storage shelf levels adjustable at 25 mm intervals. Quick assembly thanks to the simple plug-in design.
Load per bay: for height 2000 mm 1300 kg, for 2500 mm 1700 kg, for 3000 mm 2300 kg.

Description:

Assembled size:
Basic rack: Nominal length + 60 mm
Extension rack: Nominal length + +6 mm
Overall depth of the rack: Nominal depth + 36 mm

Application:

Ideal for industry, craft, trade, administration, archives etc. with optimum use of space.

Supplied with:

Basic rack with cross braces. One diagonal brace per extension rack.

Note:

  • Clamp feet are supplied.
  • Floor and wall fastenings are not included.
  • Suitable floor anchoring No. 990854.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 600 mm.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height / Shelf width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart