This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull-out shelf for rack Usable depth 1350 mm

Article no.: 993100
  • Drawer/pull-out shelf load capacity: 1,000
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Pull-out storage shelf with anti-roll edge on 3 sides (35 mm high) and practical slide handle. Insertion slots at 50 mm intervals. The pull-out shelf can also be installed behind a pair of swing doors. The pull-out shelf engages in the locking bar − thus activating the anti-tilt lock. The pin engages in the frame stiles, thus activating the lateral locking also. This locking engages when pushed in. Release the lock by pulling a handle under the push handle (single-hand operation). When fully extended the pull-out shelf locks in the frame stiles (double locking). Can be lifted by crane even when extended, since the pull-out shelf is locked. Load capacity 1000 kg evenly distributed. Pull-out shelves are supplied with safe working load labels.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Beech ply shelf No. 993170 can be inserted into in the pull-out shelf.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart