This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plug-in extension rack Depth 400 mm

Article no.: 990205
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Sturdy column frame of rectangular columns (50×25×1.25mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal braces. Storage shelves of galvanised sheet metal.

Colour:

Column frame RAL 5005 signal blue powder-coated. Pairs of cross beams are always RAL 7016 anthracite grey.

Note:

  • The 550 mm deep shelves are dimensionally compatible with system cabinets No. 956000 − 956790 and can be combined with them as required.
  • Individual parts and accessories for storage shelves and racks can be found under No. 990270990370.
  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 5:1.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart