Pair of depth inserts for mesh crates 1100/50

Article no.: 991400 1100/50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • Material: galvanized

Product details

Technical Data

Material galvanized
Type 1100/50
suitable for racking depth 1,100 mm
suitable for cross beam depth 50 mm
Application range Pallet racking
Type of product Depth insert

Identification numbers & Classifications

Article number 991400 1100/50
EAN / GTIN 4004514241948
Manufacturer number 16092-50

Description

Version:

Depth inserts with lateral flange and insertion stop, galvanised.

Application:

Depth inserts for mesh crates, containers, and the like. Suitable for 50 mm cross beam width.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart