{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cross beam height | 120 mm | |
Cross-beam length | 2,700 mm | |
Load capacity per pair of cross beams | 3,250 kg | |
Application range | Rack | |
Cross-beam type: | EGN 120×50 | |
Type of product | Cross beam / cross rail |
Article number | 991345 2700 | |
Manufacturer number | 46422-2 |