This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Column frame with sheet metal cladding Depth 400 mm

Article no.: 990290
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends. Perforated sheet metal panels prevent access to the shelves from the side.

Application:

For basic racks and add-on racks, for use as intermediate frame or end frame.

Colour:

Signal blue RAL 5005 powder−coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart