{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material | Chipboard shelf | |
Length | 2,700 mm | |
Depth | 975 mm | |
Thickness | 38 mm | |
Number of depth inserts | 4 | |
suitable for racking depth | 1,100 mm | |
suitable for cross beam depth | 50 mm | |
Safe working load | 2,762 kg | |
Application range | Pallet racking | |
Type of product | Chipboard shelf |
Article number | 991428 1100/50 | |
EAN / GTIN | 4004514242082 | |
Manufacturer number | 16593-50 |