This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack Depth 500 mm

Article no.: 990462
  • Shelf thickness: 40
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanized

Description

Version:

Storage shelf racking in two bay widths, 994 mm and 1282 mm. Completely galvanised with 5 storage shelves, adjustable in intervals of 53 mm. Welded profiles and floors. No tools required for assembly; can be expanded without any problems. Separate rack stiles allow transport optimisation.
Load per bay: 1900 kg per bay.

Note:

  • Floor and wall fastenings are not included.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 595 mm.
  • Delivered unassembled.
  • Transport optimised – sent in 2 postal packages, no sending with pallets.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart