This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for socket set 1/4 inch and 1/2 inch 43

Article no.: 916762 43
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 2/3
  • Square drive: 1/4; 1/2
  • suitable for workstations and storage equipment: Roller cabinet

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 2/3
Square drive 1/4 inch; 1/2 inch
suitable for workstations and storage equipment Roller cabinet
Width 352 mm
Depth 383 mm
Number of tools 43
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 916762 43

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916762 size 0: 1 pc.
Hex sockets 1/4 inch No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12: 1 pc. each of:
Bi-hex sockets 1/2 inch No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each of:
Hexagon screwdriver bits 1/4 inch No. 631720 size 3; 4; 5: 1 pc. each of:
Hexagon screwdriver bits 1/2 inch No. 643220 size 6; 10; 12; 14: 1 pc. each of:
Extension 1/4 inch No. 632420 size 50; 150: 1 pc. each
T-handle 1/4 inch No. 633029 size 116: 1 pc.
Ratchet 1/4 inch No. 632090 size 1/4: 1 pc.
Ratchet, 1/2 inch No. 640190 size 1/2: 1 pc.
T-handle 1/2 inch No. 641320 size 295: 1 pc.
Spinner handle 1/4 inch No. 632840 size 150: 1 pc.
Universal joint 1/4 inch No. 633520 size 1/4: 1 pc.
Universal joint 1/2 inch No. 641620 size 1/2: 1 pc.
Extension 1/2 inch No. 641020 size 130; 255: 1 pc. each

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart