• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of support columns

Article no.: 933925
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Pair of support columns of 2 mm thick steel hollow section.
Insertion slots at 50 mm intervals in the front and rear faces, together with threaded sockets on the inner faces.

Application:

For screwing to workbench tops with lengths 1000, 1500 or 2000 mm.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Fit at spacings of 920 mm, 1420 mm or 1920 mm!

Suitable products

From the same series "KOMBI-filebænk"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart