{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Length | 920 mm | |
Depth | 190 mm | |
Lampholder length | 620 mm | |
Lighting unit depth | 115 mm | |
Power consumption | 24 W | |
Illumination | 1,650 lm | |
suitable for type | 1000 | |
Power supply | Mains operated | |
Type of product | Mounted light |
Article number | 920260 1000 | |
EAN / GTIN | 4045197169662 |