This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Central support column

Article no.: 933926
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Pair of support columns of 2 mm thick steel hollow section.
Insertion slots at 50 mm intervals on the front and rear as well as threaded sockets on the front and inside for holding other modules/components (920205 − 920255, 920275 and 920280/ 920285).

Application:

For fitting components on both sides, only applicable as a central support.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Fit at spacings of 920 mm, 1420 mm or 1920 mm!

Suitable products

From the same series "KOMBI-filebænk"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart