{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Rigid foam quality LD45, thickness | 50 mm | |
Degree of fill of a drawer in units | 20×16 | |
suitable for workstations and storage equipment | Roller cabinet | |
Smallest suitable drawer front height | 120 mm | |
Width | 500 mm | |
Depth | 400 mm | |
Width in G | 20_G | |
Depth in G | 8_G | |
suitable for drawer front height | 125 mm; 200 mm | |
Number of tools | 62 | |
Version | for roller cabinet drawer | |
Type of product | Rigid foam inlay |
Article number | 915415 62 | |
Manufacturer number | 915415 62 |