This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 20

Article no.: 915230 20
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×8
  • Square drive: 1/4
  • suitable for workstations and storage equipment: Roller cabinet

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×8
Square drive 1/4 inch
suitable for workstations and storage equipment Roller cabinet
Width 250 mm
Depth 200 mm
Width in G 10_G
Depth in G 8_G
Number of tools 20
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 915230 20

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

HOLEX hexagon socket No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13: 1 pc. each
Rigid foam inlay, empty No. 915500 size 915230: 1 pc.
HOLEX extension No. 632420 size 150: 1 pc.
HOLEX hexagon screwdriver bit No. 631720 size 3; 4; 5; 6: 1 pc. each
HOLEX reversible ratchet No. 632300: 1 pc.
HOLEX spinner handle No. 632835: 1 pc.
HOLEX T-handle No. 633030: 1 pc.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart