This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of anti-slip mats 5-piece for roller cabinets 1

Article no.: 914996 1

Product details

Technical Data

Version Cut to size
Width 498 mm
Depth 293 mm
Thickness 2 – 3 mm
Surface open
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 914996 1
Manufacturer number 914996 1

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion in drawers / pull−out trays of roller cabinets. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009 / sheet 15 / point 11.3 (deformation and impression behaviour). Satisfies the REACH specifications, mats contain no SVHC constituents > 0.1% by weight, conforms to RoHS.

Suitable for:

Roller cabinets No. 914505, 914700, 916360, 916462.

Note:

No adhesive/non-slip effect when wet.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart