{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Height | 180 mm | |
Width | 160 mm | |
Type of product | Label holder |
Article number | 987170 | |
EAN / GTIN | 4031068054830 | |
Manufacturer number | 987170 |