Oil tray with support rails

Article no.: 980055
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Material thickness: 1.2
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Rheinland

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Rheinland
Height 105 mm
Width 655 mm
Depth 625 mm
Type of product Drip tray

Identification numbers & Classifications

Article number 980055
EAN / GTIN 4045197437969

Description

Version:

Oil-tight welded oil tray of sheet metal for positioning on support rails. Capacity 40 litres.

Colour:

Signal blue RAL 5005 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart