This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Circulation filter attachment for safety cabinets

Article no.: 981100

Product details

Technical Data

Height 210 mm
Width 305 mm
Depth 555 mm
Plug type, input F
Nominal voltage 250 V
Type of product Air circulation filter attachment

Identification numbers & Classifications

Article number 981100
Manufacturer number 12125

Description

Version:

Complete system with exhaust air motor, special activated carbon filter, exhaust air flow, and filter monitoring. With secondary filter for additional safety in the event of leaks. Casing of sheet metal. Integral display and button operation for easy monitoring and requesting of functions. Visual and acoustic alarm incl. potential-free alarm contact.

Advantage:

  • No cost-intensive exhaust air ducting required.
  • Easy and safe installation.
  • Explosion hazard controls around the cabinet not required.
  • High flexibility in the choice of equipment position.
  • Active personnel protection due to reliable collection of vapours hazardous to health and their retention in the system filter. Filter saturation >99.999%.
  • Whisper-quiet, only approx. 35 dB (A).

Application:

For reliable technical ventilation of safety cabinets in working areas in accordance with the requirements of TRGS 510 Appendix 3.
Filter is suitable only for solvent vapours (hydrocarbons), not for corrosive aggressive substances, e.g. acetic acid.

Standard:

ATEX compliant: II 3/-G Ex ic nA IIB T4 Gc

Suitable for:

Safety cabinets No. 981015; 981025; 981035.

Colour:

Casing powder-coated.

Note:

  • A filter change with disposal of the contaminated filter by an asecos service engineer (at normal toxicity levels) is recommended once a year.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart