• 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 980092

Chemicals storage cabinet with Viewing window swing doors

Manufacturer: GARANT
Cabinet housing internal load capacity 1000
Safety certificate GS TÜV Süd
Cylinder lock modular barrel
Material thickness 0.9
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Shelf load capacity / maximum distributed shelf load (on metal) 100
Door opening angle 225
Height adjustment interval 20

Chemicals storage cabinet with Viewing window swing doors

Subsequent delivery
More from the category Environmental technology
More about GARANT

Description

Version:

Doors have ventilation slots at the sides and can be locked by slide handle with a cylinder lock. Galvanised containment tray to StawaR with welded leak-proof joints. Load capacity 100 kg. Height adjustment at 20 mm intervals. Drip catch volume 22 litres (20 mm below the lip of the tray).

Application:

Secure and correct storage of pesticides, toxic and water-hazardous chemicals in working rooms according to regulations.

Standard:

Declaration of conformity (ÜHP) according to the Building Regulations List number 15.22 DIBT to the StawaR (Steel Tray Regulations).

Colour:

Standard paint finish: body RAL 7035 light grey, doors RAL 5005 signal blue powder-coated.

Note:

Cabinet is not suitable for storage of flammable liquids! Storage to WHG § 19. Trays according to ÜHP in accordance with the Building Regulations List to the StawaR (Steel Tray Regulations).