This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Chemicals storage cabinet with Plain sheet metal swing doors

Article no.: 980090
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Description

Version:

Doors have ventilation slots at the sides and can be locked by slide handle with a cylinder lock. Galvanised containment tray to StawaR with welded leak-proof joints. Load capacity 100 kg. Height adjustment at 20 mm intervals. Drip catch volume 22 litres (20 mm below the lip of the tray).

Application:

Secure and correct storage of pesticides, toxic and water-hazardous chemicals in working rooms according to regulations.

Standard:

Declaration of conformity (ÜHP) according to the Building Regulations List number 15.22 DIBT to the StawaR (Steel Tray Regulations).

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Cabinet is not suitable for storage of flammable liquids! Storage to WHG § 19. Trays according to ÜHP in accordance with the Building Regulations List to the StawaR (Steel Tray Regulations).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart