This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery storage cabinet CORE STORE STO

Article no.: 981115 STO
  • Height adjustment interval: 32
  • Fire resistance: 90

Product details

Technical Data

Height adjustment interval 32 mm
Fire resistance 90 min
Height 1,953 mm
Width 1,193 mm
Depth 615 mm
Usable height 1,647 mm
Usable width 1,050 mm
Usable depth 522 mm
Number of shelves 3
Number of floor-level containment trays 1
Volume of floor-level drip tray 2.6 l
Weight 472 kg
maximum loading 600 kg
Internal dimension at intake: height 90 mm
Internal dimension at intake: width 1,120 mm
Type of product Safety cabinet

Identification numbers & Classifications

Article number 981115 STO
EAN / GTIN 4054923234406
Manufacturer number 2732

Description

Version:

Cabinet shell made from sheet metal with permanent self-closing using oil-damped door closer, 3-level door retention component.
  • Can be closed with a profile cylinder (compatible with integrated locking systems) and closing status display (red/green). Not compatible with the Hoffmann locking system.
  • Integrated transport base for internal transport.
  • Integrated adjustable feet for compensating for unevenness in the floor.
  • 90-minute fire protection from the outside inwards (type 90/type tested according to EN 14470-1) and over 90 minutes of fire resistance time from the inside outwards in the event of fire exposure.
  • Safety plug in order to easily disconnect from the power supply.

Cordless storage cabinet for secure passive storage of lithium ion batteries. With plug for connecting to the power supply.

Standard:

DIN EN 14470-1 and DIN EN 1363-1

Supplied with:

Cabinet with 3 perforated storage shelves, 1 floor-level containment tray, sheet metal, powder-coated.

Colour:

Cabinet casing RAL 7016 anthracite grey, doors gentian blue RAL 5010, powder-coated.

Note:

At regular intervals (annually), cordless storage and charging cabinets should be
maintained and their operating characteristics checked by an authorised competent person. We recommend fitting on a level ground for easy evacuation of the safety cabinets.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart