{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
Width | 738 mm | |
Depth | 233 mm | |
Installation height | 100 mm | |
suitable for | 6 × each open storage bin No. 963321 size SB6 and size SB5 | |
Application range | Cabinet with shelves | |
Storage shelf version | fixed shelf; stepped shelf | |
Type of product | Storage shelf |
Article number | 954755 | |
EAN / GTIN | 4045197179838 |