{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 60 kg | |
Cabinet housing internal load capacity | 500 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 40 mm | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 275 mm | |
Usable height | 1,840 mm | |
Number of shelves | 5 | |
Cabinet fronts | Viewing window swing door | |
Weight | 63 kg | |
Type of product | Racking cupboard |
Article number | 954631 2000/SB | |
EAN / GTIN | 4045197890221 |