{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×10 | |
Width | 200 mm | |
Depth | 250 mm | |
Width in G | 8 | |
Depth in G | 10 | |
Number of tools | 7 | |
Version | with screwdriver | |
Weight | 0.253 kg | |
Type of product | Rigid foam inlay |
Article number | 953151 7 | |
EAN / GTIN | 4062406156770 |