{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 0.9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Usable height | 85 mm | |
Usable width | 560 mm | |
Usable depth | 275 mm | |
Laptop compartment inner height | 85 mm | |
Laptop compartment inner width | 560 mm | |
Laptop compartment inner depth | 275 mm | |
incorporated in top-mounted cabinet | no | |
Palm rest | no | |
Material of storage shelf | Bamboo | |
Electronic locking system can be retrofitted | yes | |
Weight | 6.5 kg | |
Type of product | Laptop compartment |
Article number | 951018 | |
EAN / GTIN | 4045197725592 |