This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Grinding wheel carrier

Article no.: 957055
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Pair of swing-out arms each with 12 sockets ⌀ 11 mm to accept individual grinding wheels. Aluminium joints with steel bushes and automatic restraints prevent the arm from swinging out when not intended. When the grinding wheel is swung back into place an end stop protects it against damage.

Suitable for:

Modular cabinets size 750 / 1000 / 1500 / 2000.

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart