This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with sloping roof, plastic feet and DOM cylinder lock

Article no.: 959824
  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Safety certificate: GS TÜV Thüringen

Description

Version:

The body has a sloping roof, so that no objects can be placed on top of the locker. Choice between plastic feet or fitted base.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated. No special paint finishes available.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart