This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with base and sloping roof, for black-white separation and DOM cylinder lock

Article no.: 959855
  • Door opening angle: 110
  • Cylinder lock: modular lock barrel
  • Safety certificate: GS TÜV Thüringen

Description

Version:

Garment locker with extra wide split compartment, for black-white separation. The partition within a compartment is for hygienic separation of street clothes and work clothes. The two swing doors close to each other and are centrally locked with a single lock. Type of garment locker as described under No. 959820.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005, powder-coated. No special paint finishes available.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart