Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 951601

Computer workstation with printer flap

Brand: GARANT
Material thickness 0.9
Cylinder lock modular barrel
Safety certificate GS TÜV Süd
IP Index of Protection IP 41
Hoffmann perforated panel grid interval 9×9
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Door opening angle 225
No price available

Computer workstation with printer flap

Subsequent delivery
More from the category Cupboards
More about GARANT

Description

Version:

The keyboard drawer snaps into place in full travel position, can be locked. With wooden palm rest and cable strain relief. Computer housing with fan, adjustable galvanised storage shelf and fixed storage shelf of beech marine ply.

Colour:

Body light grey RAL 7035, doors and drawers signal blue RAL 5005, powder-coated.