Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 951611

Computer workstation with printer flap, mobile

Brand: GARANT
Door opening angle 225
Cylinder lock modular barrel
IP Index of Protection IP 41
Hoffmann perforated panel grid interval 9×9
Material thickness 0.9
Safety certificate GS TÜV Süd
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Computer workstation with printer flap, mobile

Subsequent delivery
Unit price
from  $ 1,461.60
plus VAT at the current rate Prices plus delivery costs
More from the category Cupboards
More about GARANT

Description

Version:

The keyboard drawer snaps into place in full travel position, can be locked. With wooden palm rest and cable strain relief. Computer housing with fan, adjustable galvanised storage shelf and fixed storage shelf of beech marine ply.
With mobile base composed of 2 fixed wheels and 2 electrically conductive castors with brakes ⌀ 125 mm and push handle.

Colour:

Body light grey RAL 7035, doors and drawers signal blue RAL 5005, powder-coated.