This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer desk

Article no.: 951010
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Suitable for a PC and for a laptop. Screen mounting for PC variant based on VESA mounting, can be attached at the left, right or middle. With a shelf at the rear (internal size W×D: 545×220 mm) and with an attachable shelf (internal size W×D: 570×300 mm).

Colour:

Light grey RAL 7035, base frame always anthracite grey  RAL 7016, powder-coated.

Recommendation:

For mounting files, hook systems and shelves, no tools required.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart