{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
Width | 944 mm | |
Depth | 382 mm | |
Thickness | 30 mm | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 954010 | |
EAN / GTIN | 4045197179548 |