This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stub screwdriver set

Article no.: 962725
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Workbench

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Drawers of workbench range KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (drawer unit width 600mm), and HOLEX usable drawer area 490×520mm. The rigid foam inlays fill 1/3 (160×520×30mm), 2/3 (321× 520×30mm) of the usable drawer area.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart