{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Height | 171 mm | |
Width | 225 mm | |
Depth | 168 mm | |
Type of product | Hose support |
Article number | 963124 |