This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-ended ring spanner set 11

Article no.: 962647 11
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Workbench
  • Smallest suitable drawer front height: ≥ 80

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Workbench
Smallest suitable drawer front height ≥ 80 mm
Width 160 mm
Depth 520 mm
Number of tools 11
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962647 11

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Drawers of the workbench range Kompakt, Kompakt-L, Kompakt-H, Kombi (600 mm unit series) and HOLEX drawers - usable area 490×520 mm. The rigid foam inlay fill 1/3 (160×520×30 mm), 2/3 (321×520×30 mm) or 3/3 (482×520×30 mm) of the usable area of the drawer.

Supplied with:

Rigid foam inlay empty No. 962647 size 0: 1 pc.
HOLEX 11-piece double-ended ring spanner set, deep cranked, No. 617960
size11 (6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×32; 30×34): 1 pc.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart