{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Height | 75 mm | |
Width | 160 mm | |
Depth | 45 mm | |
Wiper material | Fleece | |
Magnetic attachment | yes | |
Type of product | Board wiper |
Article number | 963913 | |
EAN / GTIN | 2050002005754 |