{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | Matador Multiplus | |
Jaw width | 120 mm | |
Jaw capacity | 150 mm | |
Clamping depth | 80 mm | |
Pipe jaws clamp pipes with outer ⌀ | 1/8 – 4 inch | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Type of product | Machinist's vice |
Article number | 967190 120 | |
Manufacturer number | 10804 + 10224 |