{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Matador Multiplus | |
Jaw width | 100 mm | |
Jaw capacity | 125 mm | |
Clamping depth | 65 mm | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Type of product | Machinist's vice |
Article number | 967190 100 | |
Manufacturer number | 10803 + 10223 |