Heavy-duty cabinet with Plain sheet metal swing door

Article no.: 942321
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
81 pieces in stock
  • Cabinet housing internal load capacity: 1,600
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Equipped cabinet in 40×28G.
Reinforced side walls to take reinforced storage shelves for 200 kg at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene® handle using a cylinder lock. Cabonets with reinforced cabinet base, without a levelling base.

Supplied with:

Cabinet with storage shelves.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves for GridLine heavy-duty cabinets see No. 942610.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart