Garment locker with cylinder lock

Article no.: 949050
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
30 pieces in stock
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Doors with resilient stops. The body has a sloping top, plastic slides for the shelf assembly and a removable plinth panel at the front. One storage shelf with 2 clothes hooks per compartment. The special construction enables storage of integral helmets, despite a unit width of only 300 mm (design registration applied for).
With high quality cylinder lock in the slide handle.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

  • Lockers are supplied fully assembled.
  • For padlocks for the rotary catch see catalogue volume 2 Hand tools and Metrology No. 085822085890, and also DOM padlock No. 085812; 085814. No. 085816 size 45.
  • Suitable for locking systems.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart