• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Upright cabinet with base-supported pull-out frames

Article no.: 971620
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • Vertical pull-out frame load capacity: 600
  • Cabinet housing internal load capacity: 2,400
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 37
  • Cylinder lock: modular barrel

Description

Version:

The pull-out shelves are supported from the base and equipped with central locking.
The end faces of the hot-dip galvanised frames of the pull-out shelves have holes at intervals of 37 mm for mounting tool carriers, carrying rails, storage shelf trays, and perforated tool boards.

Colour:

Body light grey RAL 7035, pull-out shelves mouse grey RAL 7005 powder-coated.

Note:

2 carriers can be fitted next to each other in a 315 mm wide pull-out frame.
Upright cabinets can be set up only on ground that is absolutely level!

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart