This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers 1050/B

Article no.: 970780 1050/B
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Rheinland
Width×depth in units 36×36 U
Height 1,270 mm
Width 717 mm
Depth 725 mm
Width in units 36 E
Depth in units 36 E
Usable height 1,050 mm
Height of anti-roll lip 25 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of drawers 5
Electronic locking system can be retrofitted yes
Anti-roll lip version on 3 sides
Type of base Fork-lift truck base; Pallet truck base
Type of product CNC tool cabinet

Identification numbers & Classifications

Article number 970780 1050/B

Description

Version:

Cabinet can be centrally locked by a cylinder lock. With anti-roll lip on 3 sides, black (H = 25 mm) with ribbed rubber covering. Fork lift / pallet truck base 100 mm high.

Colour:

Body light grey RAL 7035, drawers mouse grey RAL 7005 powder-coated.

Note:

For storage of tools, a drawer inlay No. 970700 is required.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart