{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1.2 mm | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Rheinland | |
Width×depth in units | 36×36 U | |
Height | 1,270 mm | |
Width | 717 mm | |
Depth | 725 mm | |
Width in units | 36 E | |
Depth in units | 36 E | |
Usable height | 1,050 mm | |
Height of anti-roll lip | 25 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 612 mm | |
Number of drawers | 5 | |
Electronic locking system can be retrofitted | yes | |
Anti-roll lip version | on 3 sides | |
Type of base | Fork-lift truck base; Pallet truck base | |
Type of product | CNC tool cabinet |
Article number | 970780 1050/A |