This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Side panels for modular tool trolley Pair

Article no.: 970150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Side panels are perforated with a 25 mm grid to accept carrier rails and tool carriers.
Inner face of galvanised sheet metal.

Suitable for:

Width 452 mm for modular tool trolleys No. 970010 / 0015 size 425/A.
Width 627 mm for modular tool trolleys No. 970010 / 0015 size 627/A and 627/B.

Colour:

Mouse grey RAL 7005 powder-coated.

Note:

Side walls cannot be fitted together with a base tray (No. 97 0190).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart