This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shelf with tool sockets for sizes 717 / 1434 Width 705 mm

Article no.: 971550
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Suitable for:

Mounting rails No. 971520.
Cabinet / section width 717 mm (size 717 / 1434).

Colour:

RAL 7035 light grey powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart